Air Cylndr, 16mm Bore, 75mm Stroke, 150mm L

SPEEDAIRE| Zoro #: G0240606| Mfr #: CJ5B16SR-75

$44.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240606 Mfr #: CJ5B16SR-75
Rod Thread Size: M5 x 0.8"Port Size: M5 x 0.8"
Item: Air CylinderCushion Type: Rubber Bumper
Rod Dia.: 5mmEnd Cap Material: Stainless Steel
Temp. Range: 14 Degrees to 140 Degrees FSingle Acting/Double Acting: Double Acting
Body Material: Stainless steelNose Mount Thread: M12 x 1"
Cylinder Type: RoundBore Dia.: 16mm
Piston Rod Material: Stainless SteelDimension B: 18.3mm
Rod Thread Length: 15mmMax. Pressure: 102 psi
Tube Material: Stainless SteelTie Rod Material: N
Stroke: 75mmOverall Length: 150mm
Mount: NoseFeatures: No Switch, Rubber Cushions
Magnetic Piston: NoDimension C: 28mm
Dimension A: 150mmPiston Material: Non-Magnetic
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 16mm, 75mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 150mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1 In., 5mm Rod Dia., M5 x 0.8 In. Rod Thread Size
Save 15%. Sign up for Z-mail.