Air Cylndr, 16mm Bore, 75mm Stroke, 168mm L

SPEEDAIRE| Zoro #: G0240651| Mfr #: CJ5D16SR-75

$46.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0240651 Mfr #: CJ5D16SR-75
Nose Mount Thread: M12 x 1"Tube Material: Stainless Steel
Piston Rod Material: Stainless SteelTemp. Range: 14 Degrees to 140 Degrees F
Single Acting/Double Acting: Double ActingEnd Cap Material: Stainless Steel
Rod Thread Length: 15mmBore Dia.: 16mm
Dimension B: 18.3mmPort Size: M5 x 0.8"
Body Material: Stainless steelRod Dia.: 5mm
Rod Thread Size: M5 x 0.8"Cylinder Type: Round
Cushion Type: Rubber BumperMax. Pressure: 102 psi
Tie Rod Material: NItem: Air Cylinder
Pivot Hole Dia.: 5mmMagnetic Piston: No
Dimension C: 160mmDimension A: 168mm
Piston Material: Non-MagneticStroke: 75mm
Overall Length: 168mmMount: Pivot
Features: No Switch, Rubber CushionsCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 16mm, 75mm Stroke, Pivot Mount, M5 x 0.8 In. Port Size, 102 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 168mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M12 x 1 In., 5mm Rod Dia., M5 x 0.8 In. Rod Thread Size
Save 15%. Sign up for Z-mail.