JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylndr, 16mm Bore, 80mm Stroke, 168mm L

SPEEDAIRE| Zoro #: G0231262| Mfr #: C85F16-80

$37.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231262 Mfr #: C85F16-80
End Cap Material: AluminumTube Material: Stainless Steel
Tie Rod Material: NTemp. Range: 14 Degrees to 140 Degrees F
Stroke: 80mmFinish: Hard Coat Anodized
Cylinder Type: ISO RoundFeatures: Rubber Bumpers
Cushion Type: Rubber BumperSingle Acting/Double Acting: Double Acting
Standards: ISO 6432, CETOP RP52PBody Material: Stainless steel
Max. Pressure: 145 psiItem: Air Cylinder
Item: Air CylinderNose Mount Thread: M16 x 1.25"
Dimension A: 72mm + strokePiston Material: Non-Magnetic
Magnetic Piston: NoPort Size: M5 x 0.8"
Piston Rod Material: Stainless SteelRod Thread Length: 16mm
Overall Length: 168mmBore Dia.: 16mm
Mount: NoseRod Thread Size: M6 x 1"
Dimension B: 16mmRod Dia.: 6mm
Dimension E: M5 x 0.8"Dimension D: M16 x 1.5"
Dimension C: M6 x 1"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 16mm, 80mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 168mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M16 x 1.25 In., 6mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.