JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylndr, 16mm Bore, 80mm Stroke, 168mm L

SPEEDAIRE| Zoro #: G0231402| Mfr #: CD85F16-80-B

$41.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231402 Mfr #: CD85F16-80-B
End Cap Material: AluminumFinish: Hard Coat Anodized
Tube Material: Stainless SteelMax. Pressure: 145 psi
Temp. Range: 14 Degrees to 140 Degrees FItem: Air Cylinder
Single Acting/Double Acting: Double ActingCylinder Type: ISO Round
Body Material: Stainless steelFeatures: Rubber Bumpers
Tie Rod Material: NCushion Type: Rubber Bumper
Stroke: 80mmStandards: ISO 6432, CETOP RP52P
Item: Air CylinderNose Mount Thread: M16 x 1.25"
Bore Dia.: 16mmMount: Nose
Rod Thread Size: M6 x 1"Dimension B: 16mm
Rod Dia.: 6mmDimension E: M5 x 0.8"
Dimension D: M16 x 1.5"Dimension C: M6 x 1"
Dimension A: 72mm + strokePiston Material: Magnetic
Magnetic Piston: YesPort Size: M5 x 0.8"
Piston Rod Material: Stainless SteelRod Thread Length: 16mm
Overall Length: 168mmCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 16mm, 80mm Stroke, Nose Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 168mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M16 x 1.25 In., 6mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.