JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

16mm Bore Round Double Acting Air Cylinder 80mm Stroke

SPEEDAIRE| Zoro #: G0231192| Mfr #: C85E16-80

$38.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231192 Mfr #: C85E16-80
Item: Air CylinderStandards: ISO 6432, CETOP RP52P
Body Material: Stainless steelEnd Cap Material: Aluminum
Features: Rubber BumpersTemp. Range: 14 Degrees to 140 Degrees F
Finish: Hard Coat AnodizedTie Rod Material: N
Cylinder Type: ISO RoundCushion Type: Rubber Bumper
Max. Pressure: 145 psiStroke: 80mm
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Item: Air CylinderNose Mount Thread: M16 x 1.25"
Dimension D: M16 x 1.5"Dimension C: M6 x 1"
Dimension A: 95mm + strokePiston Material: Non-Magnetic
Magnetic Piston: NoPort Size: M5 x 0.8"
Piston Rod Material: Stainless SteelRod Thread Length: 16mm
Overall Length: 191mmBore Dia.: 16mm
Mount: Double EndRod Thread Size: M6 x 1"
Dimension B: 16mmRod Dia.: 6mm
Dimension E: M5 x 0.8"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 16mm, 80mm Stroke, Double End Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 191mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M16 x 1.25 In., 6mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.