Speedaire
Air Cylinder, 16 mm Bore, 80 mm Stroke, ISO Double Acting
Mfr # CD85E16-80-B
Zoro # G0231332
$47.55
7% off
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 145 psi
- Body Material Stainless Steel
- Rod Dia. 6 mm
- Rod Thread Length 16 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 12 mm Bore, 40 mm Stroke, ISO Double Acting CD85E12-40-B
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 4 in Stroke, Round Body Double Acting 5VND9
- SPEEDAIRE Air Cylinder, 4 in Bore, 6 in Stroke, NFPA Double Acting 5UZR6
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 8 in Stroke, NFPA Double Acting 5VLE2
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 6 in Stroke, NFPA Double Acting 4MU46
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting 5ZEG0
- SPEEDAIRE Air Cylinder, 10 mm Bore, 25 mm Stroke, ISO Double Acting CD85E10-25-B
- SPEEDAIRE Air Cylinder, 4 in Bore, 7 in Stroke, Round Body Double Acting 5VNU7
- SPEEDAIRE Air Cylinder, 4 in Bore, 10 in Stroke, NFPA Double Acting 6X469
- PARKER Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting 2.00DXPSR03.00
- SPEEDAIRE Air Cylinder, 2 in Bore, 11 in Stroke, NFPA Double Acting 5VLC4
- Speedaire Pneumatic System Components