Speedaire
Air Cylinder, 20 mm Bore, 10 mm Stroke, ISO Double Acting
Mfr # CD85F20-10-B
Zoro # G0231646
$54.65
7% off
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 20 mm
- Max. Pressure 145 psi
- Body Material Stainless Steel
- Rod Dia. 8 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 8 in Stroke, NFPA Double Acting 5VLE2
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 3 in Stroke, Round Body Double Acting 5VND7
- SPEEDAIRE Air Cylinder, 5 in Bore, 6 in Stroke, NFPA Double Acting 5VLT8
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting 5MMD3
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting NCDMR150-0200
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting NCDMC106-0300
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 7 1/2 in Stroke, NFPA Double Acting 5UZJ0
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 4 in Stroke, Round Body Double Acting 5TRL5
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 27 in Stroke, NFPA Double Acting 5UZF8
- FESTO Flat Cylinder DZH-40-250-PPV-A DZH-40-250-PPV-A
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting 5ZEA4
- Speedaire Air Cylinders