Speedaire
Air Cylinder, 20 mm Bore, 10 mm Stroke, ISO Double Acting
Mfr # C85E20-10
Zoro # G0231436
$49.78
7% off
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 20 mm
- Max. Pressure 145 psi
- Body Material Stainless Steel
- Rod Dia. 8 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 36 in Stroke, NFPA Double Acting 5UZA7
- SPEEDAIRE Air Cylinder, 4 in Bore, 4 in Stroke, NFPA Double Acting 4MU50
- SPEEDAIRE Air Cylinder, 4 in Bore, 2 in Stroke, NFPA Double Acting 5VLK3
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 4 in Stroke, Round Body Double Acting 6CPY6
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting 5MME1
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting NCDMB150-0300
- SPEEDAIRE Air Cylinder, 3 in Bore, 17 in Stroke, Round Body Double Acting 5VNT4
- SPEEDAIRE Air Cylinder, 6 in Bore, 4 1/2 in Stroke, NFPA Double Acting 5TED2
- SPEEDAIRE Air Cylinder, 25 mm Bore, 40 mm Stroke, ISO Double Acting CD85F25-40-B
- PARKER Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting 0.75BFDSRM05.00
- PARKER Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting 1.50DPSRM05.00
- Speedaire Pneumatic System Components