20mm Bore Round Double Acting Air Cylinder 25mm Stroke

SPEEDAIRE| Zoro #: G0231655| Mfr #: CD85F20-25-B

$44.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231655 Mfr #: CD85F20-25-B
Cushion Type: Rubber BumperItem: Air Cylinder
End Cap Material: AluminumTube Material: Stainless Steel
Max. Pressure: 145 psiFinish: Hard Coat Anodized
Body Material: Stainless steelCylinder Type: ISO Round
Single Acting/Double Acting: Double ActingTie Rod Material: N
Standards: ISO 6432, CETOP RP52PTemp. Range: 14 Degrees to 140 Degrees F
Features: Rubber BumpersStroke: 25mm
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Dimension C: M8 x 1.25"Dimension A: 86mm + stroke
Piston Material: MagneticMagnetic Piston: Yes
Port Size: 1/8" GPiston Rod Material: Chrome Plated Carbon Steel
Rod Thread Length: 20mmOverall Length: 131mm
Bore Dia.: 20mmMount: Nose
Rod Thread Size: M8 x 1.25"Dimension B: 20mm
Rod Dia.: 8mmDimension E: 1/8" G
Dimension D: M22 x 1.5"Country of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 20mm, 25mm Stroke, Nose Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 131mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In., 8mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.