JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylndr, 20mm Bore, 25mm Stroke, 143mm L

SPEEDAIRE| Zoro #: G0233195| Mfr #: CG5BA20SR-25

$76.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0233195 Mfr #: CG5BA20SR-25
Single Acting/Double Acting: Double ActingCylinder Type: Round
Stroke: 25mmEnd Cap Material: Stainless Steel
Tie Rod Material: NTemp. Range: 14 Degrees to 140 Degrees F
Tube Material: Stainless SteelCushion Type: Air Cushion
Features: Air CushionBody Material: Stainless steel
Max. Pressure: 145 psiPiston Rod Material: Stainless Steel
Item: Air CylinderRod Thread Length: 18mm
Bore Dia.: 20mmRod Thread Size: M8 x 1.25"
Rod Dia.: 8mmDimension C: 35mm
Dimension A: 143mmPiston Material: Non-Magnetic
Port Size: M5 x 0.8"Overall Length: 143mm
Mount: BasicMagnetic Piston: No
Dimension B: 31mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 20mm, 25mm Stroke, Basic Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 143mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 8mm Rod Dia., M8 x 1.25 In. Rod Thread Size, 18mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.