Air Cylndr, 20mm Bore, 25mm Stroke, 151mm L

SPEEDAIRE| Zoro #: G0231585| Mfr #: CD85E20-25-B

$44.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231585 Mfr #: CD85E20-25-B
Cylinder Type: ISO RoundEnd Cap Material: Aluminum
Standards: ISO 6432, CETOP RP52PTube Material: Stainless Steel
Cushion Type: Rubber BumperItem: Air Cylinder
Body Material: Stainless steelTie Rod Material: N
Temp. Range: 14 Degrees to 140 Degrees FFeatures: Rubber Bumpers
Finish: Hard Coat AnodizedStroke: 25mm
Single Acting/Double Acting: Double ActingMax. Pressure: 145 psi
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Rod Thread Size: M8 x 1.25"Dimension B: 20mm
Rod Dia.: 8mmDimension E: 1/8" G
Dimension D: M22 x 1.5"Dimension C: M8 x 1.25"
Dimension A: 106mm + strokePiston Material: Magnetic
Magnetic Piston: YesPort Size: 1/8" G
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Length: 20mm
Overall Length: 151mmBore Dia.: 20mm
Mount: Double EndCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 20mm, 25mm Stroke, Double End Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 151mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In., 8mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.