JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylndr, 20mm Bore, 25mm Stroke, 166mm L

SPEEDAIRE| Zoro #: G0238917| Mfr #: CDG5EA20SR-25

$95.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0238917 Mfr #: CDG5EA20SR-25
Features: Air CushionTemp. Range: 14 Degrees to 140 Degrees F
Tube Material: Stainless SteelStroke: 25mm
Cylinder Type: RoundSingle Acting/Double Acting: Double Acting
Cushion Type: Air CushionMax. Pressure: 145 psi
Item: Air CylinderEnd Cap Material: Stainless Steel
Tie Rod Material: NBody Material: Stainless steel
Piston Rod Material: Stainless SteelRod Thread Length: 18mm
Bore Dia.: 20mmRod Thread Size: M8 x 1.25"
Rod Dia.: 8mmDimension C: 157mm
Dimension A: 166mmPiston Material: Magnetic
Port Size: M5 x 0.8"Overall Length: 166mm
Pivot Hole Dia.: 8mmMount: Pivot
Magnetic Piston: YesDimension B: 31mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 20mm, 25mm Stroke, Pivot Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 166mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 8mm Rod Dia., M8 x 1.25 In. Rod Thread Size, 18mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.