Air Cylndr, 20mm Bore, 40mm Stroke, 146mm L

SPEEDAIRE |Zoro #: G0231524|Mfr #: 5TKZ9

$46.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231524 Mfr #: 5TKZ9
Cushion Type: Rubber BumperCylinder Type: ISO Round
Tie Rod Material: NStandards: ISO 6432, CETOP RP52P
Stroke: 40mmFinish: Hard Coat Anodized
Features: Rubber BumpersSingle Acting/Double Acting: Double Acting
Tube Material: Stainless SteelMax. Pressure: 145 psi
End Cap Material: AluminumBody Material: Stainless Steel
Item: Air CylinderTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Rod Dia.: 8mmDimension E: 1/8" G
Dimension D: M22 x 1.5"Dimension C: M8 x 1.25"
Dimension A: 86mm + strokePiston Material: Non-Magnetic
Magnetic Piston: NoPort Size: 1/8" G
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Length: 20mm
Overall Length: 146mmBore Dia.: 20mm
Mount: NoseRod Thread Size: M8 x 1.25"
Dimension B: 20mmCountry of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 20mm, 40mm Stroke, Nose Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 146mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In., 8mm Rod Dia.

Product Reviews

Save 15% when you sign up for Z-mail.