Speedaire
Air Cylinder, 20 mm Bore, 40 mm Stroke, ISO Double Acting
Mfr # CD85F20-40-B
Zoro # G0231664
$54.65
7% off
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 20 mm
- Max. Pressure 145 psi
- Body Material Stainless Steel
- Rod Dia. 8 mm
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 4 in Stroke, NFPA Double Acting 6X389
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 6 in Stroke, ISO Double Acting 6ZC59
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting 5VMR5
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 in Stroke, Round Body Double Acting 5ZEC5
- SPEEDAIRE Air Cylinder, 2 in Bore, 11 in Stroke, NFPA Double Acting 5VLC4
- SPEEDAIRE Air Cylinder, 4 in Bore, 4 in Stroke, NFPA Double Acting 4MU50
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 1/2 in Stroke, NFPA Double Acting 5VKZ9
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 14 in Stroke, Round Body Double Acting 5VNH2
- SPEEDAIRE Air Cylinder, 4 in Bore, 11 in Stroke, Round Body Double Acting 5VNC3
- FESTO Standards-Based Cylinder DSBC-50-100-PPSA-N3 DSBC-50-100-PPSA-N3
- SPEEDAIRE Air Cylinder, 5 in Bore, 4 in Stroke, NFPA Double Acting 5VLT4
- Speedaire Air Cylinders