JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylndr, 20mm Bore, 40mm Stroke, 166mm L

SPEEDAIRE| Zoro #: G0231594| Mfr #: CD85E20-40-B

$45.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231594 Mfr #: CD85E20-40-B
Cushion Type: Rubber BumperTube Material: Stainless Steel
Tie Rod Material: NFinish: Hard Coat Anodized
Item: Air CylinderStroke: 40mm
End Cap Material: AluminumTemp. Range: 14 Degrees to 140 Degrees F
Max. Pressure: 145 psiStandards: ISO 6432, CETOP RP52P
Features: Rubber BumpersSingle Acting/Double Acting: Double Acting
Cylinder Type: ISO RoundBody Material: Stainless steel
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Bore Dia.: 20mmMount: Double End
Rod Thread Size: M8 x 1.25"Dimension B: 20mm
Rod Dia.: 8mmDimension E: 1/8" G
Dimension D: M22 x 1.5"Dimension C: M8 x 1.25"
Dimension A: 106mm + strokePiston Material: Magnetic
Magnetic Piston: YesPort Size: 1/8" G
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Length: 20mm
Overall Length: 166mmCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 20mm, 40mm Stroke, Double End Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 166mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In., 8mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.