JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylndr, 20mm Bore, 50mm Stroke, 156mm L

SPEEDAIRE| Zoro #: G0231533| Mfr #: C85F20-50

$46.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231533 Mfr #: C85F20-50
Tie Rod Material: NStandards: ISO 6432, CETOP RP52P
Body Material: Stainless steelFeatures: Rubber Bumpers
Single Acting/Double Acting: Double ActingTube Material: Stainless Steel
Stroke: 50mmMax. Pressure: 145 psi
Cylinder Type: ISO RoundTemp. Range: 14 Degrees to 140 Degrees F
Cushion Type: Rubber BumperFinish: Hard Coat Anodized
Item: Air CylinderEnd Cap Material: Aluminum
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Piston Material: Non-MagneticMagnetic Piston: No
Port Size: 1/8" GPiston Rod Material: Chrome Plated Carbon Steel
Rod Thread Length: 20mmOverall Length: 156mm
Bore Dia.: 20mmMount: Nose
Rod Thread Size: M8 x 1.25"Dimension B: 20mm
Rod Dia.: 8mmDimension E: 1/8" G
Dimension D: M22 x 1.5"Dimension C: M8 x 1.25"
Dimension A: 86mm + strokeCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 20mm, 50mm Stroke, Nose Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 156mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In., 8mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.