- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 20 mm Bore, 50 mm Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 20 mm Bore, 50 mm Stroke, Round Body Double Acting (Discontinued)
Mfr # CDG5BA20SR-50
Zoro # G0238856
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 20 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 8 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CDG5BA20SR-50
-
Zoro #
G0238856
- UPC # 190735660843
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 20 mm |
Rod Dia. | 8 mm |
Overall Length | 168 mm |
Rod Thread Length | 18 mm |
Port Size | M5 x 0.8 in |
Dimension B | 31mm |
Air Cylinder Bore Dia. | 20 mm |
Rod Thread Size | M8 x 1.25 |
Dimension C | 35mm |
Dimension A | 168 mm |
Rod Diameter | 8 mm |
Bore Diameter | 20 mm |
Inlet Size | M4 x 0.7 |
Stroke Length | 50 mm |
Body Diameter | 31 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round |
Magnetic Piston | Yes |
Stroke | 50 mm |
Mount | Basic |
Air Cylinder Type | Round Body |
Tie Rod Material | N |
End Cap Material | Stainless Steel |
Temp. Range | 14 Degrees to 140 Degrees F |
Single Acting/Double Acting | Double Acting |
Cushion Type | Air Cushion |
Piston Material | Magnetic |
Piston Rod Material | Stainless Steel |
Air Cylinder Mount | Basic |
Features | Air Cushion |
For Fluid Type | Air |
Air Inlet Type | Metric Standard |
Series | CG5-S-X165US |
Weight | 1.15 lb |
Minimum Operating Pressure | 0.05 MPa |
Maximum Operating Temperature | 60 Degrees C |
Number of Rods | Single Rod |
Minimum Operating Temperature | -10 Degrees C |
Maximum Operating Pressure | 1 MPa |
System of Measurement | Metric |
Body Material Grade | 304 |
Piston Rod Material Grade | 304 |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 20 mm, Cushion Type Air Cushion, Stroke Length 50 mm, Inlet Size M4 x 0.7, Air Inlet Type Metric Standard, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Tie Rod Material Not Applicable, Body Material Grade 304, Body Diameter 31 mm, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
- Hazardous material