LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

20mm Bore Round Double Acting Air Cylinder 50mm Stroke

SPEEDAIRE| Zoro #: G0231603| Mfr #: CD85E20-50-B

$45.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231603 Mfr #: CD85E20-50-B
Standards: ISO 6432, CETOP RP52PMax. Pressure: 145 psi
Cylinder Type: ISO RoundEnd Cap Material: Aluminum
Features: Rubber BumpersSingle Acting/Double Acting: Double Acting
Cushion Type: Rubber BumperItem: Air Cylinder
Finish: Hard Coat AnodizedStroke: 50mm
Tie Rod Material: NTemp. Range: 14 Degrees to 140 Degrees F
Tube Material: Stainless SteelBody Material: Stainless steel
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Rod Thread Length: 20mmOverall Length: 176mm
Bore Dia.: 20mmMount: Double End
Rod Thread Size: M8 x 1.25"Dimension B: 20mm
Rod Dia.: 8mmDimension E: 1/8" G
Dimension D: M22 x 1.5"Dimension C: M8 x 1.25"
Dimension A: 106mm + strokePiston Material: Magnetic
Magnetic Piston: YesPort Size: 1/8" G
Piston Rod Material: Chrome Plated Carbon SteelCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 20mm, 50mm Stroke, Double End Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 176mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In., 8mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.