Air Cylndr, 20mm Bore, 75mm Stroke, 193mm L

SPEEDAIRE| Zoro #: G0238865| Mfr #: CDG5BA20SR-75

$85.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0238865 Mfr #: CDG5BA20SR-75
Features: Air CushionStroke: 75mm
Item: Air CylinderCushion Type: Air Cushion
End Cap Material: Stainless SteelTemp. Range: 14 Degrees to 140 Degrees F
Single Acting/Double Acting: Double ActingBody Material: Stainless steel
Cylinder Type: RoundPiston Rod Material: Stainless Steel
Max. Pressure: 145 psiTube Material: Stainless Steel
Tie Rod Material: NDimension C: 35mm
Dimension A: 193mmPiston Material: Magnetic
Port Size: M5 x 0.8"Overall Length: 193mm
Mount: BasicMagnetic Piston: Yes
Dimension B: 31mmRod Thread Length: 18mm
Bore Dia.: 20mmRod Thread Size: M8 x 1.25"
Rod Dia.: 8mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 20mm, 75mm Stroke, Basic Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 193mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 8mm Rod Dia., M8 x 1.25 In. Rod Thread Size, 18mm Rod Thread Length
Save 15%. Sign up for Z-mail.