JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylndr, 20mm Bore, 80mm Stroke, 186mm L

SPEEDAIRE| Zoro #: G0231542| Mfr #: C85F20-80

$44.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231542 Mfr #: C85F20-80
End Cap Material: AluminumStroke: 80mm
Body Material: Stainless steelItem: Air Cylinder
Tube Material: Stainless SteelCylinder Type: ISO Round
Tie Rod Material: NCushion Type: Rubber Bumper
Finish: Hard Coat AnodizedSingle Acting/Double Acting: Double Acting
Temp. Range: 14 Degrees to 140 Degrees FStandards: ISO 6432, CETOP RP52P
Features: Rubber BumpersMax. Pressure: 145 psi
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Dimension D: M22 x 1.5"Dimension C: M8 x 1.25"
Dimension A: 86mm + strokePiston Material: Non-Magnetic
Magnetic Piston: NoPort Size: 1/8" G
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Length: 20mm
Overall Length: 186mmBore Dia.: 20mm
Mount: NoseRod Thread Size: M8 x 1.25"
Dimension B: 20mmRod Dia.: 8mm
Dimension E: 1/8" GCountry of Origin (subject to change): China

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 20mm, 80mm Stroke, Nose Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 186mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In., 8mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.