20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Air Cylndr, 20mm Bore, 80mm Stroke, 206mm L

SPEEDAIRE| Zoro #: G0231472| Mfr #: C85E20-80

$45.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231472 Mfr #: C85E20-80
Item: Air CylinderTie Rod Material: N
Cylinder Type: ISO RoundCushion Type: Rubber Bumper
Temp. Range: 14 Degrees to 140 Degrees FEnd Cap Material: Aluminum
Finish: Hard Coat AnodizedStandards: ISO 6432, CETOP RP52P
Features: Rubber BumpersBody Material: Stainless steel
Stroke: 80mmTube Material: Stainless Steel
Max. Pressure: 145 psiSingle Acting/Double Acting: Double Acting
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Piston Material: Non-MagneticMagnetic Piston: No
Port Size: 1/8" GPiston Rod Material: Chrome Plated Carbon Steel
Rod Thread Length: 20mmOverall Length: 206mm
Bore Dia.: 20mmMount: Double End
Rod Thread Size: M8 x 1.25"Dimension B: 20mm
Rod Dia.: 8mmDimension E: 1/8" G
Dimension D: M22 x 1.5"Dimension C: M8 x 1.25"
Dimension A: 106mm + strokeCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 20mm, 80mm Stroke, Double End Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 206mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In.
Save 15%. Sign up for Z-mail.