Air Cylndr, 25mm Bore, 10mm Stroke, 147mm L

SPEEDAIRE| Zoro #: G0231874| Mfr #: C85E25-10

$48.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231874 Mfr #: C85E25-10
Standards: ISO 6432, CETOP RP52PBody Material: Stainless steel
Max. Pressure: 145 psiCushion Type: Rubber Bumper
End Cap Material: AluminumFeatures: Rubber Bumpers
Tube Material: Stainless SteelTemp. Range: 14 Degrees to 140 Degrees F
Cylinder Type: ISO RoundSingle Acting/Double Acting: Double Acting
Finish: Hard Coat AnodizedStroke: 10mm
Item: Air CylinderTie Rod Material: N
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Dimension B: 22mmRod Dia.: 10mm
Dimension E: 1/8" GDimension D: M22 x 1.5"
Dimension C: M10 x 1.25"Dimension A: 115mm + stroke
Piston Material: Non-MagneticMagnetic Piston: No
Port Size: 1/8" GPiston Rod Material: Chrome Plated Carbon Steel
Rod Thread Length: 22mmOverall Length: 147mm
Bore Dia.: 25mmMount: Double End
Rod Thread Size: M10 x 1.25"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 25mm, 10mm Stroke, Double End Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 147mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In.

Product Reviews

Save 15%. Sign up for Z-mail.