25mm Bore Round Double Acting Air Cylinder 25mm Stroke

SPEEDAIRE| Zoro #: G0231953| Mfr #: C85F25-25

$48.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231953 Mfr #: C85F25-25
Max. Pressure: 145 psiItem: Air Cylinder
Features: Rubber BumpersTube Material: Stainless Steel
Cylinder Type: ISO RoundFinish: Hard Coat Anodized
Temp. Range: 14 Degrees to 140 Degrees FTie Rod Material: N
Single Acting/Double Acting: Double ActingStroke: 25mm
Body Material: Stainless steelStandards: ISO 6432, CETOP RP52P
Cushion Type: Rubber BumperEnd Cap Material: Aluminum
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Piston Material: Non-MagneticPort Size: 1/8" G
Overall Length: 140mmMount: Nose
Rod Thread Size: M10 x 1.25"Dimension B: 22mm
Rod Dia.: 10mmMagnetic Piston: No
Dimension E: 1/8" GPiston Rod Material: Chrome Plated Carbon Steel
Dimension D: M22 x 1.5"Rod Thread Length: 22mm
Dimension C: M10 x 1.25"Bore Dia.: 25mm
Dimension A: 93mm + strokeCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 25mm, 25mm Stroke, Nose Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 140mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In., 10mm Rod Dia.

Product Reviews

Save 15%. Sign up for Z-mail.