Air Cylndr, 25mm Bore, 40mm Stroke, 177mm L

SPEEDAIRE| Zoro #: G0231892| Mfr #: C85E25-40

$48.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231892 Mfr #: C85E25-40
Features: Rubber BumpersItem: Air Cylinder
Stroke: 40mmFinish: Hard Coat Anodized
Cushion Type: Rubber BumperEnd Cap Material: Aluminum
Temp. Range: 14 Degrees to 140 Degrees FBody Material: Stainless steel
Cylinder Type: ISO RoundSingle Acting/Double Acting: Double Acting
Standards: ISO 6432, CETOP RP52PMax. Pressure: 145 psi
Tube Material: Stainless SteelTie Rod Material: N
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Rod Thread Size: M10 x 1.25"Dimension B: 22mm
Rod Dia.: 10mmDimension E: 1/8" G
Dimension D: M22 x 1.5"Dimension C: M10 x 1.25"
Dimension A: 115mm + strokePiston Material: Non-Magnetic
Magnetic Piston: NoPort Size: 1/8" G
Piston Rod Material: Chrome Plated Carbon SteelRod Thread Length: 22mm
Overall Length: 177mmBore Dia.: 25mm
Mount: Double EndCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 25mm, 40mm Stroke, Double End Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 177mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In.
Save 15%. Sign up for Z-mail.