JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylndr, 25mm Bore, 50mm Stroke, 173mm L

SPEEDAIRE| Zoro #: G0233344| Mfr #: CG5BA25SR-50

$84.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0233344 Mfr #: CG5BA25SR-50
End Cap Material: Stainless SteelBody Material: Stainless steel
Piston Rod Material: Stainless SteelFeatures: Air Cushion
Temp. Range: 14 Degrees to 140 Degrees FSingle Acting/Double Acting: Double Acting
Stroke: 50mmItem: Air Cylinder
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NTube Material: Stainless Steel
Max. Pressure: 145 psiRod Thread Size: M10 x 1.25"
Rod Dia.: 10mmDimension C: 40mm
Dimension A: 173mmPiston Material: Non-Magnetic
Port Size: M5 x 0.8"Overall Length: 173mm
Mount: BasicMagnetic Piston: No
Dimension B: 33mmRod Thread Length: 22mm
Bore Dia.: 25mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 25mm, 50mm Stroke, Basic Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 173mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 10mm Rod Dia., M10 x 1.25 In. Rod Thread Size, 22mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.