Air Cylndr, 25mm Bore, 50mm Stroke, 187mm L

SPEEDAIRE| Zoro #: G0231901| Mfr #: 5TKP1

$54.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0231901 Mfr #: 5TKP1
Cushion Type: Rubber BumperCylinder Type: ISO Round
Tie Rod Material: NStandards: ISO 6432, CETOP RP52P
Stroke: 50mmFinish: Hard Coat Anodized
Features: Rubber BumpersSingle Acting/Double Acting: Double Acting
Tube Material: Stainless SteelMax. Pressure: 145 psi
End Cap Material: AluminumBody Material: Stainless Steel
Item: Air CylinderTemp. Range: 14 Degrees to 140 Degrees F
Item: Air CylinderNose Mount Thread: M22 x 1.5"
Mount: Double EndDimension B: 22mm
Magnetic Piston: NoPiston Rod Material: Chrome Plated Carbon Steel
Rod Thread Length: 22mmDimension C: M10 x 1.25"
Bore Dia.: 25mmDimension A: 115mm + stroke
Rod Thread Size: M10 x 1.25"Piston Material: Non-Magnetic
Rod Dia.: 10mmPort Size: 1/8" G
Dimension E: 1/8" GDimension D: M22 x 1.5"
Overall Length: 187mmCountry of Origin (subject to change): Japan

Product Description

Air Cylinder, Double Acting, ISO Round, Bore Dia. 25mm, 50mm Stroke, Double End Mount, 1/8 In. G Port Size, 145 psi Max. Pressure, Cushion Type Rubber Bumper, 14 Degrees to 140 Degrees F Temp. Range, 187mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Hard Coat Anodized Finish, Aluminum End Cap Material, Chrome Plated Carbon Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, Nose Mount Thread M22 x 1.5 In.

Product Reviews

Save 15%. Sign up for Z-mail.