Air Cylndr, 25mm Bore, 50mm Stroke, 196mm L

SPEEDAIRE| Zoro #: G0239041| Mfr #: 5VHG4

$100.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239041 Mfr #: 5VHG4
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 50mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless steelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FPiston Material: Magnetic
Port Size: M5 x 0.8"Overall Length: 196mm
Pivot Hole Dia.: 8mmMount: Pivot
Magnetic Piston: YesDimension B: 33mm
Rod Thread Length: 22mmBore Dia.: 25mm
Rod Thread Size: M10 x 1.25"Rod Dia.: 10mm
Dimension C: 187mmDimension A: 196mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 25mm, 50mm Stroke, Pivot Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 196mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 10mm Rod Dia., M10 x 1.25 In. Rod Thread Size, 22mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.