JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Air Cylndr, 25mm Bore, 75mm Stroke, 198mm L

SPEEDAIRE| Zoro #: G0239005| Mfr #: CDG5BA25SR-75

$90.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239005 Mfr #: CDG5BA25SR-75
Features: Air CushionTie Rod Material: N
Body Material: Stainless steelCylinder Type: Round
Single Acting/Double Acting: Double ActingCushion Type: Air Cushion
Temp. Range: 14 Degrees to 140 Degrees FItem: Air Cylinder
Tube Material: Stainless SteelEnd Cap Material: Stainless Steel
Max. Pressure: 145 psiPiston Rod Material: Stainless Steel
Stroke: 75mmDimension A: 198mm
Piston Material: MagneticPort Size: M5 x 0.8"
Overall Length: 198mmMount: Basic
Magnetic Piston: YesDimension B: 33mm
Rod Thread Length: 22mmBore Dia.: 25mm
Rod Thread Size: M10 x 1.25"Rod Dia.: 10mm
Dimension C: 40mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 25mm, 75mm Stroke, Basic Mount, M5 x 0.8 In. Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 198mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 10mm Rod Dia., M10 x 1.25 In. Rod Thread Size, 22mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.