Air Cylndr, 32mm Bore, 25mm Stroke, 150mm L

SPEEDAIRE| Zoro #: G0233511| Mfr #: CG5BA32TNSR-25

$93.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0233511 Mfr #: CG5BA32TNSR-25
Features: Air CushionSingle Acting/Double Acting: Double Acting
Cushion Type: Air CushionTube Material: Stainless Steel
Tie Rod Material: NTemp. Range: 14 Degrees to 140 Degrees F
Piston Rod Material: Stainless SteelEnd Cap Material: Stainless Steel
Stroke: 25mmBody Material: Stainless steel
Cylinder Type: RoundMax. Pressure: 145 psi
Item: Air CylinderMagnetic Piston: No
Dimension B: 38mmRod Thread Length: 22mm
Bore Dia.: 32mmRod Thread Size: M10 x 1.25"
Rod Dia.: 12mmDimension C: 40mm
Dimension A: 150mmPiston Material: Non-Magnetic
Port Size: 1/8" NPTOverall Length: 150mm
Mount: BasicCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 32mm, 25mm Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 150mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 12mm Rod Dia., M10 x 1.25 In. Rod Thread Size, 22mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.