20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Air Cylndr, 32mm Bore, 25mm Stroke, 150mm L

SPEEDAIRE| Zoro #: G0239163| Mfr #: 5VGZ2

$114.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239163 Mfr #: 5VGZ2
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 25mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless steelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FPiston Material: Magnetic
Port Size: 1/8" NPTOverall Length: 150mm
Mount: BasicMagnetic Piston: Yes
Dimension B: 38mmRod Thread Length: 22mm
Bore Dia.: 32mmRod Thread Size: M10 x 1.25"
Rod Dia.: 12mmDimension C: 40mm
Dimension A: 150mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 32mm, 25mm Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 150mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 12mm Rod Dia., M10 x 1.25 In. Rod Thread Size, 22mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.