20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Air Cylndr, 32mm Bore, 50mm Stroke, 175mm L

SPEEDAIRE| Zoro #: G0233527| Mfr #: 5TLZ8

$103.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0233527 Mfr #: 5TLZ8
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 50mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless steelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FMagnetic Piston: No
Dimension B: 38mmRod Thread Length: 22mm
Bore Dia.: 32mmRod Thread Size: M10 x 1.25"
Rod Dia.: 12mmDimension C: 40mm
Dimension A: 175mmPiston Material: Non-Magnetic
Port Size: 1/8" NPTOverall Length: 175mm
Mount: BasicCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 32mm, 50mm Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 175mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 12mm Rod Dia., M10 x 1.25 In. Rod Thread Size, 22mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.