Air Cylndr, 32mm Bore, 50mm Stroke, 202mm L

SPEEDAIRE| Zoro #: G0239224| Mfr #: CDG5EA32TNSR-50

$110.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239224 Mfr #: CDG5EA32TNSR-50
Body Material: Stainless steelCylinder Type: Round
Piston Rod Material: Stainless SteelEnd Cap Material: Stainless Steel
Cushion Type: Air CushionTemp. Range: 14 Degrees to 140 Degrees F
Tie Rod Material: NSingle Acting/Double Acting: Double Acting
Stroke: 50mmMax. Pressure: 145 psi
Tube Material: Stainless SteelItem: Air Cylinder
Features: Air CushionRod Thread Size: M10 x 1.25"
Rod Dia.: 12mmDimension C: 191mm
Dimension A: 202mmPiston Material: Magnetic
Port Size: 1/8" NPTOverall Length: 202mm
Pivot Hole Dia.: 10mmMount: Pivot
Magnetic Piston: YesDimension B: 38mm
Rod Thread Length: 22mmBore Dia.: 32mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 32mm, 50mm Stroke, Pivot Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 202mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 12mm Rod Dia., M10 x 1.25 In. Rod Thread Size, 22mm Rod Thread Length
Save 15%. Sign up for Z-mail.