JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

32mm Bore Round Double Acting Air Cylinder 75mm Stroke

SPEEDAIRE| Zoro #: G0239181| Mfr #: CDG5BA32TNSR-75

$100.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239181 Mfr #: CDG5BA32TNSR-75
Tube Material: Stainless SteelTie Rod Material: N
End Cap Material: Stainless SteelCylinder Type: Round
Max. Pressure: 145 psiSingle Acting/Double Acting: Double Acting
Features: Air CushionStroke: 75mm
Item: Air CylinderPiston Rod Material: Stainless Steel
Body Material: Stainless steelCushion Type: Air Cushion
Temp. Range: 14 Degrees to 140 Degrees FRod Dia.: 12mm
Dimension C: 40mmDimension A: 200mm
Piston Material: MagneticPort Size: 1/8" NPT
Overall Length: 200mmMount: Basic
Magnetic Piston: YesDimension B: 38mm
Rod Thread Length: 22mmBore Dia.: 32mm
Rod Thread Size: M10 x 1.25"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 32mm, 75mm Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 200mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 12mm Rod Dia., M10 x 1.25 In. Rod Thread Size, 22mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.