Air Cylndr, 32mm Bore, 75mm Stroke, 227mm L

SPEEDAIRE| Zoro #: G0233581| Mfr #: CG5EA32TNSR-75

$103.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0233581 Mfr #: CG5EA32TNSR-75
Tube Material: Stainless SteelMax. Pressure: 145 psi
Item: Air CylinderEnd Cap Material: Stainless Steel
Single Acting/Double Acting: Double ActingBody Material: Stainless steel
Cushion Type: Air CushionFeatures: Air Cushion
Cylinder Type: RoundPiston Rod Material: Stainless Steel
Tie Rod Material: NTemp. Range: 14 Degrees to 140 Degrees F
Stroke: 75mmRod Thread Size: M10 x 1.25"
Rod Dia.: 12mmDimension C: 216mm
Dimension A: 227mmPiston Material: Non-Magnetic
Port Size: 1/8" NPTOverall Length: 227mm
Pivot Hole Dia.: 10mmMount: Pivot
Magnetic Piston: NoDimension B: 38mm
Rod Thread Length: 22mmBore Dia.: 32mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 32mm, 75mm Stroke, Pivot Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 227mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 12mm Rod Dia., M10 x 1.25 In. Rod Thread Size, 22mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.