Air Cylndr, 40mm Bore, 25mm Stroke, 195mm L

SPEEDAIRE| Zoro #: G0237991| Mfr #: 5VGT1

$140.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0237991 Mfr #: 5VGT1
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 25mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless SteelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FDimension A: 195mm
Piston Material: Non-MagneticPort Size: 1/8" NPT
Overall Length: 195mmPivot Hole Dia.: 10mm
Mount: PivotMagnetic Piston: No
Dimension B: 47mmRod Thread Length: 30mm
Bore Dia.: 40mmRod Thread Size: M14 x 1.5"
Rod Dia.: 16mmDimension C: 184mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 40mm, 25mm Stroke, Pivot Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 195mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 16mm Rod Dia., M14 x 1.5 In. Rod Thread Size, 30mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.