Air Cylndr, 40mm Bore, 50mm Stroke, 193mm L

SPEEDAIRE| Zoro #: G0239355| Mfr #: CDG5BA40TNSR-50

$123.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239355 Mfr #: CDG5BA40TNSR-50
Item: Air CylinderTie Rod Material: N
Body Material: Stainless steelTube Material: Stainless Steel
Max. Pressure: 145 psiPiston Rod Material: Stainless Steel
End Cap Material: Stainless SteelCylinder Type: Round
Stroke: 50mmCushion Type: Air Cushion
Single Acting/Double Acting: Double ActingTemp. Range: 14 Degrees to 140 Degrees F
Features: Air CushionRod Dia.: 16mm
Dimension C: 50mmDimension A: 193mm
Piston Material: MagneticPort Size: 1/8" NPT
Overall Length: 193mmMount: Basic
Magnetic Piston: YesDimension B: 47mm
Rod Thread Length: 30mmBore Dia.: 40mm
Rod Thread Size: M14 x 1.5"Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 40mm, 50mm Stroke, Basic Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 193mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 16mm Rod Dia., M14 x 1.5 In. Rod Thread Size, 30mm Rod Thread Length
Save 15%. Sign up for Z-mail.