Air Cylndr, 40mm Bore, 50mm Stroke, 220mm L

SPEEDAIRE| Zoro #: G0238007| Mfr #: CG5EA40TNSR-50

$123.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0238007 Mfr #: CG5EA40TNSR-50
Cylinder Type: RoundMax. Pressure: 145 psi
Body Material: Stainless steelTemp. Range: 14 Degrees to 140 Degrees F
Tie Rod Material: NTube Material: Stainless Steel
Features: Air CushionItem: Air Cylinder
End Cap Material: Stainless SteelPiston Rod Material: Stainless Steel
Single Acting/Double Acting: Double ActingStroke: 50mm
Cushion Type: Air CushionRod Thread Size: M14 x 1.5"
Rod Dia.: 16mmDimension C: 209mm
Dimension A: 220mmPiston Material: Non-Magnetic
Port Size: 1/8" NPTOverall Length: 220mm
Pivot Hole Dia.: 10mmMount: Pivot
Magnetic Piston: NoDimension B: 47mm
Rod Thread Length: 30mmBore Dia.: 40mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 40mm, 50mm Stroke, Pivot Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 220mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 16mm Rod Dia., M14 x 1.5 In. Rod Thread Size, 30mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.