Air Cylndr, 40mm Bore, 50mm Stroke, 220mm L

SPEEDAIRE| Zoro #: G0239407| Mfr #: 5VHJ2

$156.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239407 Mfr #: 5VHJ2
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 50mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless steelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FMount: Pivot
Magnetic Piston: YesDimension B: 47mm
Rod Thread Length: 30mmBore Dia.: 40mm
Rod Thread Size: M14 x 1.5"Rod Dia.: 16mm
Dimension C: 209mmDimension A: 220mm
Piston Material: MagneticPort Size: 1/8" NPT
Overall Length: 220mmPivot Hole Dia.: 10mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 40mm, 50mm Stroke, Pivot Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 220mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 16mm Rod Dia., M14 x 1.5 In. Rod Thread Size, 30mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.