Air Cylndr, 40mm Bore, 75mm Stroke, 245mm L

SPEEDAIRE| Zoro #: G0238016| Mfr #: CG5EA40TNSR-75

$123.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0238016 Mfr #: CG5EA40TNSR-75
Single Acting/Double Acting: Double ActingStroke: 75mm
Body Material: Stainless steelTemp. Range: 14 Degrees to 140 Degrees F
Max. Pressure: 145 psiCushion Type: Air Cushion
Tie Rod Material: NFeatures: Air Cushion
Tube Material: Stainless SteelCylinder Type: Round
Item: Air CylinderPiston Rod Material: Stainless Steel
End Cap Material: Stainless SteelPiston Material: Non-Magnetic
Port Size: 1/8" NPTOverall Length: 245mm
Pivot Hole Dia.: 10mmMount: Pivot
Magnetic Piston: NoDimension B: 47mm
Rod Thread Length: 30mmBore Dia.: 40mm
Rod Thread Size: M14 x 1.5"Rod Dia.: 16mm
Dimension C: 234mmDimension A: 245mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 40mm, 75mm Stroke, Pivot Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 245mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 16mm Rod Dia., M14 x 1.5 In. Rod Thread Size, 30mm Rod Thread Length
Save 15%. Sign up for Z-mail.