20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Air Cylndr, 40mm Bore, 75mm Stroke, 245mm L

SPEEDAIRE| Zoro #: G0239416| Mfr #: 5VHJ3

$156.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239416 Mfr #: 5VHJ3
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 75mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless steelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FDimension C: 234mm
Dimension A: 245mmPiston Material: Magnetic
Port Size: 1/8" NPTOverall Length: 245mm
Pivot Hole Dia.: 10mmMount: Pivot
Magnetic Piston: YesDimension B: 47mm
Rod Thread Length: 30mmBore Dia.: 40mm
Rod Thread Size: M14 x 1.5"Rod Dia.: 16mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 40mm, 75mm Stroke, Pivot Mount, 1/8 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 245mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 16mm Rod Dia., M14 x 1.5 In. Rod Thread Size, 30mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.