- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 50 mm Bore, 25 mm Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 50 mm Bore, 25 mm Stroke, Round Body Double Acting (Discontinued)
Mfr # CDG5BA50TNSR-25
Zoro # G0239522
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 50 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 20 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CDG5BA50TNSR-25
-
Zoro #
G0239522
- UPC # 190735661178
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 50 mm |
Rod Dia. | 20 mm |
Overall Length | 192 mm |
Rod Thread Length | 35 mm |
Port Size | 1/4 in NPT |
Air Cylinder Bore Dia. | 50 mm |
Dimension A | 192 mm |
Rod Thread Size | M18 x 1.5 |
Dimension B | 58mm |
Dimension C | 58mm |
Stroke Length | 25 mm |
Rod Diameter | 20 mm |
Overall Width | 55 mm |
Bore Diameter | 50 mm |
Overall Height | 55 mm |
Inlet Size | M8 x 1.25 |
Body Diameter | 58 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round |
Magnetic Piston | Yes |
Stroke | 25 mm |
Mount | Basic |
Air Cylinder Type | Round Body |
Tie Rod Material | N |
Temp. Range | 14 Degrees to 140 Degrees F |
End Cap Material | Stainless Steel |
Cushion Type | Air Cushion |
Single Acting/Double Acting | Double Acting |
Features | Air Cushion |
Air Cylinder Mount | Basic |
Piston Material | Magnetic |
Piston Rod Material | Stainless Steel |
Series | CG5-S-X165US |
Piston Rod Material Grade | 304 |
Weight | 6.79 lb |
Air Inlet Type | NPT |
Maximum Operating Pressure | 1 MPa |
Maximum Operating Temperature | 60 Degrees C |
Body Material Grade | 304 |
Minimum Operating Temperature | -10 Degrees C |
For Fluid Type | Air |
System of Measurement | Metric |
Number of Rods | Single Rod |
Minimum Operating Pressure | 0.05 MPa |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 50 mm, Cushion Type Air Cushion, Stroke Length 25 mm, Inlet Size M8 x 1.25, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Tie Rod Material Not Applicable, Body Material Grade 304, Overall Width 55 mm, Overall Height 55 mm, Body Diameter 58 mm, Maximum Operating Pressure 1 MPa
- Hazardous material