Air Cylndr, 50mm Bore, 50mm Stroke, 217mm L

SPEEDAIRE| Zoro #: G0239531| Mfr #: 5VHC1

$180.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239531 Mfr #: 5VHC1
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 50mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless SteelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FPiston Material: Magnetic
Port Size: 1/4" NPTOverall Length: 217mm
Mount: BasicMagnetic Piston: Yes
Dimension B: 58mmRod Thread Length: 35mm
Bore Dia.: 50mmRod Thread Size: M18 x 1.5"
Rod Dia.: 20mmDimension C: 58mm
Dimension A: 217mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 50mm, 50mm Stroke, Basic Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 217mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 20mm Rod Dia., M18 x 1.5 In. Rod Thread Size, 35mm Rod Thread Length

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.