- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 50 mm Bore, 75 mm Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 50 mm Bore, 75 mm Stroke, Round Body Double Acting (Discontinued)
Mfr # CDG5BA50TNSR-75
Zoro # G0239547
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 50 mm
- Max. Pressure 145 psi
- Body Material Stainless steel
- Rod Dia. 20 mm
Customers Also Purchased
- Brand Speedaire
-
MFR #
CDG5BA50TNSR-75
-
Zoro #
G0239547
- UPC # 190735661192
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 50 mm |
Rod Dia. | 20 mm |
Overall Length | 242 mm |
Rod Thread Length | 35 mm |
Port Size | 1/4 in NPT |
Dimension A | 242 mm |
Air Cylinder Bore Dia. | 50 mm |
Rod Thread Size | M18 x 1.5 |
Dimension C | 58mm |
Dimension B | 58mm |
Bore Diameter | 50 mm |
Rod Diameter | 20 mm |
Inlet Size | M8 x 1.25 |
Stroke Length | 75 mm |
Body Diameter | 58 mm |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 145 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round |
Magnetic Piston | Yes |
Stroke | 75 mm |
Mount | Basic |
Air Cylinder Type | Round Body |
Single Acting/Double Acting | Double Acting |
Features | Air Cushion |
Temp. Range | 14 Degrees to 140 Degrees F |
Piston Material | Magnetic |
End Cap Material | Stainless Steel |
Piston Rod Material | Stainless Steel |
Tie Rod Material | N |
Cushion Type | Air Cushion |
Air Cylinder Mount | Basic |
System of Measurement | Metric |
Piston Rod Material Grade | 304 |
Body Material Grade | 304 |
Weight | 6.79 lb |
Series | CG5-S-X165US |
Air Inlet Type | NPT |
Maximum Operating Temperature | 60 Degrees C |
Minimum Operating Temperature | -10 Degrees C |
For Fluid Type | Air |
Maximum Operating Pressure | 1 MPa |
Minimum Operating Pressure | 0.05 MPa |
Number of Rods | Single Rod |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 50 mm, Cushion Type Air Cushion, Stroke Length 75 mm, Inlet Size M8 x 1.25, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Tie Rod Material Not Applicable, Body Material Grade 304, Body Diameter 58 mm, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
- Hazardous material