Air Cylndr, 50mm Bore, 75mm Stroke, 279mm L

SPEEDAIRE| Zoro #: G0238192| Mfr #: CG5EA50TNSR-75

$163.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0238192 Mfr #: CG5EA50TNSR-75
Cushion Type: Air CushionCylinder Type: Round
Stroke: 75mmTie Rod Material: N
Temp. Range: 14 Degrees to 140 Degrees FEnd Cap Material: Stainless Steel
Piston Rod Material: Stainless SteelMax. Pressure: 145 psi
Single Acting/Double Acting: Double ActingFeatures: Air Cushion
Tube Material: Stainless SteelBody Material: Stainless steel
Item: Air CylinderPort Size: 1/4" NPT
Overall Length: 279mmPivot Hole Dia.: 14mm
Mount: PivotMagnetic Piston: No
Dimension B: 58mmRod Thread Length: 35mm
Bore Dia.: 50mmRod Thread Size: M18 x 1.5"
Rod Dia.: 20mmDimension C: 264mm
Dimension A: 279mmPiston Material: Non-Magnetic
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 50mm, 75mm Stroke, Pivot Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 279mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 20mm Rod Dia., M18 x 1.5 In. Rod Thread Size, 35mm Rod Thread Length
Save 15%. Sign up for Z-mail.