Air Cylndr, 63mm Bore, 25mm Stroke, 192mm L

SPEEDAIRE| Zoro #: G0239705| Mfr #: CDG5BA63TNSR-25

$197.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239705 Mfr #: CDG5BA63TNSR-25
Tube Material: Stainless SteelPiston Rod Material: Stainless Steel
Temp. Range: 14 Degrees to 140 Degrees FFeatures: Air Cushion
Single Acting/Double Acting: Double ActingBody Material: Stainless steel
End Cap Material: Stainless SteelStroke: 25mm
Cylinder Type: RoundCushion Type: Air Cushion
Max. Pressure: 145 psiTie Rod Material: N
Item: Air CylinderRod Thread Length: 35mm
Bore Dia.: 63mmRod Thread Size: M18 x 1.5"
Rod Dia.: 20mmDimension C: 58mm
Dimension A: 192mmPiston Material: Magnetic
Port Size: 1/4" NPTOverall Length: 192mm
Mount: BasicMagnetic Piston: Yes
Dimension B: 72mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 63mm, 25mm Stroke, Basic Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 192mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 20mm Rod Dia., M18 x 1.5 In. Rod Thread Size, 35mm Rod Thread Length
Save 15%. Sign up for Z-mail.