Air Cylndr, 63mm Bore, 25mm Stroke, 229mm L

SPEEDAIRE| Zoro #: G0238357| Mfr #: CG5EA63TNSR-25

$210.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0238357 Mfr #: CG5EA63TNSR-25
Features: Air CushionStroke: 25mm
Item: Air CylinderCushion Type: Air Cushion
End Cap Material: Stainless SteelTemp. Range: 14 Degrees to 140 Degrees F
Single Acting/Double Acting: Double ActingBody Material: Stainless steel
Cylinder Type: RoundPiston Rod Material: Stainless Steel
Max. Pressure: 145 psiTube Material: Stainless Steel
Tie Rod Material: NMagnetic Piston: No
Rod Thread Length: 35mmBore Dia.: 63mm
Rod Thread Size: M18 x 1.5"Rod Dia.: 20mm
Dimension C: 214mmDimension B: 72mm
Dimension A: 229mmPiston Material: Non-Magnetic
Port Size: 1/4" NPTOverall Length: 229mm
Pivot Hole Dia.: 14mmMount: Pivot
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 63mm, 25mm Stroke, Pivot Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 229mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 20mm Rod Dia., M18 x 1.5 In. Rod Thread Size, 35mm Rod Thread Length
Save 15%. Sign up for Z-mail.