JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Air Cylndr, 63mm Bore, 50mm Stroke, 254mm L

SPEEDAIRE| Zoro #: G0239766| Mfr #: CDG5EA63TNSR-50

$221.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239766 Mfr #: CDG5EA63TNSR-50
Piston Rod Material: Stainless SteelMax. Pressure: 145 psi
Features: Air CushionItem: Air Cylinder
Cylinder Type: RoundEnd Cap Material: Stainless Steel
Stroke: 50mmCushion Type: Air Cushion
Body Material: Stainless steelTemp. Range: 14 Degrees to 140 Degrees F
Single Acting/Double Acting: Double ActingTube Material: Stainless Steel
Tie Rod Material: NRod Dia.: 20mm
Dimension C: 239mmDimension A: 254mm
Piston Material: MagneticPort Size: 1/4" NPT
Overall Length: 254mmPivot Hole Dia.: 14mm
Mount: PivotMagnetic Piston: Yes
Dimension B: 72mmRod Thread Length: 35mm
Bore Dia.: 63mmRod Thread Size: M18 x 1.5"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 63mm, 50mm Stroke, Pivot Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 254mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 20mm Rod Dia., M18 x 1.5 In. Rod Thread Size, 35mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.