Air Cylndr, 63mm Bore, 75mm Stroke, 242mm L

SPEEDAIRE| Zoro #: G0238323| Mfr #: CG5BA63TNSR-75

$186.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0238323 Mfr #: CG5BA63TNSR-75
Item: Air CylinderBody Material: Stainless steel
Stroke: 75mmSingle Acting/Double Acting: Double Acting
Tube Material: Stainless SteelFeatures: Air Cushion
Cylinder Type: RoundCushion Type: Air Cushion
Piston Rod Material: Stainless SteelTie Rod Material: N
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Temp. Range: 14 Degrees to 140 Degrees FDimension B: 72mm
Rod Thread Length: 35mmBore Dia.: 63mm
Rod Thread Size: M18 x 1.5"Rod Dia.: 20mm
Dimension C: 58mmDimension A: 242mm
Piston Material: Non-MagneticPort Size: 1/4" NPT
Overall Length: 242mmMount: Basic
Magnetic Piston: NoCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 63mm, 75mm Stroke, Basic Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 242mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 20mm Rod Dia., M18 x 1.5 In. Rod Thread Size, 35mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.