Air Cylndr, 63mm Bore, 75mm Stroke, 242mm L

SPEEDAIRE| Zoro #: G0239723| Mfr #: 5VHD1

$218.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0239723 Mfr #: 5VHD1
Cushion Type: Air CushionCylinder Type: Round
Tie Rod Material: NStroke: 75mm
Features: Air CushionPiston Rod Material: Stainless Steel
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Max. Pressure: 145 psiEnd Cap Material: Stainless Steel
Body Material: Stainless steelItem: Air Cylinder
Temp. Range: 14 Degrees to 140 Degrees FBore Dia.: 63mm
Rod Thread Size: M18 x 1.5"Rod Dia.: 20mm
Dimension C: 58mmDimension A: 242mm
Piston Material: MagneticPort Size: 1/4" NPT
Overall Length: 242mmMount: Basic
Magnetic Piston: YesDimension B: 72mm
Rod Thread Length: 35mmCountry of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 63mm, 75mm Stroke, Basic Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 242mm Overall Length, Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tie Rod Material N, Tube Material Stainless Steel, 20mm Rod Dia., M18 x 1.5 In. Rod Thread Size, 35mm Rod Thread Length

Product Reviews

Save 15%. Sign up for Z-mail.