Air Cylndr, 63mm Bore, 75mm Stroke, 279mm L

SPEEDAIRE| Zoro #: G0238375| Mfr #: CG5EA63TNSR-75

$210.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0238375 Mfr #: CG5EA63TNSR-75
Features: Air CushionStroke: 75mm
Item: Air CylinderCushion Type: Air Cushion
End Cap Material: Stainless SteelTemp. Range: 14 Degrees to 140 Degrees F
Single Acting/Double Acting: Double ActingBody Material: Stainless steel
Cylinder Type: RoundPiston Rod Material: Stainless Steel
Max. Pressure: 145 psiTube Material: Stainless Steel
Tie Rod Material: NDimension A: 279mm
Piston Material: Non-MagneticPort Size: 1/4" NPT
Overall Length: 279mmPivot Hole Dia.: 14mm
Mount: PivotMagnetic Piston: No
Dimension B: 72mmRod Thread Length: 35mm
Bore Dia.: 63mmRod Thread Size: M18 x 1.5"
Rod Dia.: 20mmDimension C: 264mm
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 63mm, 75mm Stroke, Pivot Mount, 1/4 In. NPT Port Size, 145 psi Max. Pressure, Cushion Type Air Cushion, 14 Degrees to 140 Degrees F Temp. Range, 279mm Overall Length, Non-Magnetic Piston Material, Stainless Steel Body Material, Stainless Steel End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tie Rod Material N, Tube Material Stainless Steel, 20mm Rod Dia., M18 x 1.5 In. Rod Thread Size, 35mm Rod Thread Length
Save 15%. Sign up for Z-mail.